Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Accents Storage Cabinet, Key Lime Green

  • Mfr # 5950JC130

  • Zoro # G411894592


product price: $1,426.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5950JC130
Zoro #
G411894592
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Storage Cabinet in Key Lime Green is a vibrant and versatile storage solution that will add a pop of color and functionality to any space. This cabinet is perfect for classrooms, playrooms, offices, or any area that requires organized storage. Constructed with durability in mind, this storage cabinet is made from high-quality materials that are built to withstand daily use. The sturdy laminate construction ensures that this cabinet will last for years to come, even in high-traffic areas. The vibrant Key Lime Green color adds a fun and energetic touch to any room, making it a great addition to any modern or contemporary space. Featuring ample storage space, this cabinet includes three adjustable shelves that can be customized to fit your specific needs. Whether you need to store books, toys, office supplies, or any other items, this cabinet has you covered. The adjustable shelves allow you to create the perfect storage configuration to accommodate items of various sizes. In addition to its practical storage capabilities, this cabinet also offers a sleek and stylish design. The Rainbow Accents Storage Cabinet features rounded edges and a smooth finish, giving it a modern and polished look. The Key Lime Green color adds a playful and refreshing element to any room, making it a standout piece of furniture. With its durable construction, ample storage space, and eye-catching design, the Rainbow Accents Storage Cabinet in Key Lime Green is a must-have for anyone in need of stylish and functional storage. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.