Zoro Homepage

Rainbow Accents Super-Sized Single Mobile Storage Unit, Black

  • Mfr # 2691JCWW180

  • Zoro # G511894690


product price: $614.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2691JCWW180
Zoro #
G511894690
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Super-Sized Single Mobile Storage Unit in Black is a versatile and practical storage solution that combines functionality with style. This mobile storage unit is designed to meet the needs of any classroom, office, or home setting, providing ample space to organize and store various items. Crafted with durability in mind, this storage unit is constructed from high-quality materials that ensure long-lasting performance. The sturdy black laminate finish not only adds a touch of elegance but also makes it resistant to scratches, stains, and everyday wear and tear. The unit is also equipped with heavy-duty casters, allowing for easy mobility and convenient repositioning. Featuring a super-sized design, this storage unit offers an abundance of storage space. The spacious shelves provide ample room to store books, binders, art supplies, toys, or any other items that need to be neatly organized. The adjustable shelves can be easily customized to accommodate items of various sizes, making it a versatile storage solution for any environment. In addition to its practicality, this storage unit also boasts a vibrant and eye-catching design. The rainbow accents on the edges and handles add a pop of color, making it an attractive addition to any space. The black color scheme provides a sleek and modern look that effortlessly blends with any existing decor. Overall, the Rainbow Accents Super-Sized Single Mobile Storage Unit in Black is a reliable, spacious, and visually appealing storage solution that offers both functionality and style. Whether used in a classroom, office, or home, this storage unit is sure to enhance organization and add a touch of elegance to any space. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.