Zoro Homepage

Rainbow Accents Super-Sized Single Mobile Storage Unit, Blue

  • Mfr # 2691JCWW003

  • Zoro # G711894551


product price: $614.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2691JCWW003
Zoro #
G711894551
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Super-Sized Single Mobile Storage Unit in Blue is a versatile and practical storage solution for any classroom or playroom. With its vibrant blue color, this storage unit adds a pop of color and style to any space while providing ample storage space for toys, books, art supplies, and more. Measuring at 48 inches wide, 15 inches deep, and 35.5 inches high, this storage unit is super-sized, ensuring that there is plenty of room to store and organize all your items. The unit features five spacious compartments, each with its own individual cubby space, allowing for easy organization and access to your belongings. Constructed from durable and high-quality materials, this storage unit is built to withstand the rigors of daily use in a busy classroom or playroom environment. The edges are rounded for added safety, making it suitable for use around children of all ages. What sets this storage unit apart is its mobility. Equipped with four heavy-duty casters, two of which are lockable, this unit can be easily moved around the room or locked in place for stability. This feature allows for flexibility in classroom or playroom arrangement, making it easy to create different learning or play zones. The Rainbow Accents Super-Sized Single Mobile Storage Unit in Blue is not only functional but also aesthetically pleasing. Its vibrant blue color adds a cheerful and inviting atmosphere to any space, making it an excellent addition to any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.