Zoro Homepage

Rainbow Accents Super-Sized Single Mobile Storage Unit, Navy

  • Mfr # 2691JCWW112

  • Zoro # G811894550


product price: $614.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2691JCWW112
Zoro #
G811894550
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Super-Sized Single Mobile Storage Unit in Navy is a versatile and practical storage solution that combines functionality with a vibrant aesthetic. This mobile storage unit is designed to meet the needs of any classroom, office, or playroom, providing ample space to organize and store various items. Constructed with durability in mind, this storage unit is made from high-quality materials that ensure long-lasting use. The navy color adds a touch of sophistication and elegance to any space, making it a perfect addition to any environment. The unit features a single compartment, offering a spacious storage area that can accommodate books, toys, art supplies, or any other items that need to be neatly organized. Equipped with four heavy-duty casters, this storage unit can be easily moved around, allowing for effortless reconfiguration of the space. The casters also have a locking mechanism, ensuring stability and preventing any unwanted movement when the unit is in use. The Rainbow Accents Super-Sized Single Mobile Storage Unit is not only functional but also safe. It is designed with rounded edges and corners, minimizing the risk of accidents and injuries. Additionally, the unit is coated with a scratch-resistant laminate, ensuring that it maintains its pristine appearance even after years of use. With its spacious storage capacity, durable construction, and vibrant navy color, the Rainbow Accents Super-Sized Single Mobile Storage Unit is a versatile and stylish addition to any space. Whether used in a classroom, office, or playroom, this storage unit provides a practical and aesthetically pleasing solution for all your storage needs. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.