Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Revolving Small Literacy Tower

  • Mfr # 3551JC

  • Zoro # G111894120


product price: $718.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3551JC
Zoro #
G111894120
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Revolving Small Literacy Tower is a versatile and functional piece of furniture designed to enhance literacy skills and promote a love for reading in young children. This tower is thoughtfully crafted with the needs of educators and young learners in mind, offering a convenient and organized solution for storing and displaying books. Standing at a compact height, this literacy tower features a unique revolving design that allows easy access to books from all sides. It is constructed with high-quality materials, ensuring durability and longevity even in the most active learning environments. The tower is equipped with four spacious shelves, providing ample space to accommodate a wide variety of books, magazines, and other reading materials. The Jonti-Craft Revolving Small Literacy Tower is not only functional but also aesthetically pleasing. Its sleek and modern design seamlessly blends into any classroom or library setting, adding a touch of sophistication to the space. The neutral color palette of the tower allows it to complement any existing decor or color scheme. This literacy tower is not limited to educational settings; it can also be a valuable addition to home libraries or playrooms. By having books easily accessible and attractively displayed, children are encouraged to explore and engage with literature independently, fostering a sense of curiosity and a lifelong love for reading. Overall, the Jonti-Craft Revolving Small Literacy Tower is a practical and visually appealing solution for organizing and showcasing books. Its sturdy construction, ample storage capacity, and revolving design make it an excellent investment for educators, parents, and caregivers who prioritize early literacy development and want to create an inviting reading environment for young children. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.