Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ridgetop Storage, Open View

  • Mfr # 1180JC

  • Zoro # G911941956


product price: $866.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1180JC
Zoro #
G911941956
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Ridgetop Storage - Open View is a versatile and practical storage solution that combines functionality with durability. This storage unit is designed to meet the needs of classrooms, playrooms, and other educational or recreational spaces. Constructed with high-quality materials, this storage unit is built to withstand the rigors of daily use. The sturdy wood frame ensures long-lasting durability, while the laminate finish adds an extra layer of protection against scratches and stains. The unit's edges are rounded for added safety, making it suitable for use around children. Featuring an open view design, this storage unit allows for easy access and visibility of stored items. The three spacious shelves provide ample storage space for books, toys, art supplies, and other essentials. The open design also encourages organization and promotes a clutter-free environment. The Jonti-Craft Ridgetop Storage - Open View is not only functional but also aesthetically pleasing. The natural wood finish and clean lines give it a timeless and versatile look that seamlessly blends with any decor style. Whether used in a classroom, daycare center, or home, this storage unit adds a touch of elegance to any space. Furthermore, this storage unit is designed with convenience in mind. It is easy to assemble and can be moved around effortlessly thanks to its lightweight construction. The unit's compact size allows for placement in tight spaces, making it an ideal choice for rooms with limited square footage. Overall, the Jonti-Craft Ridgetop Storage - Open View is a reliable and practical storage solution that combines durability, functionality, and aesthetics. It is a versatile addition to any educational or recreational space, providing ample storage space while maintaining a clean and organized environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.