Zoro Homepage

Science Lab System, 6 Piece Set

  • Mfr # 6959JC

  • Zoro # G812184162


product price: $958.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6959JC
Zoro #
G812184162
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Science Lab System - 6 Piece Set is a comprehensive and versatile educational tool designed to enhance the learning experience in any science classroom or laboratory. This set includes six essential pieces that are meticulously crafted to provide durability, functionality, and safety. The centerpiece of this system is the spacious science lab table, which features a chemical-resistant laminate tabletop that can withstand the rigors of experiments and spills. The table is equipped with a built-in sink and faucet, allowing students to conveniently access water for their experiments. Additionally, the table is designed with ample storage space, including two large cabinets and four drawers, ensuring that all necessary equipment and supplies are within easy reach. To further facilitate scientific exploration, the set includes a mobile demonstration cart. This cart is equipped with a white markerboard surface, allowing teachers to illustrate concepts and equations during lectures. The cart also features a large storage compartment and a convenient handle for easy mobility. The Jonti-Craft Science Lab System - 6 Piece Set also includes a microscope storage cabinet, providing a secure and organized space for storing microscopes. The cabinet features adjustable shelves and lockable doors, ensuring the safety and longevity of the delicate instruments. To complete the set, two mobile storage cabinets are included, offering additional storage space for science equipment and supplies. These cabinets are equipped with lockable doors and adjustable shelves, allowing for customization based on individual needs. Overall, the Jonti-Craft Science Lab System - 6 Piece Set is a comprehensive and practical solution for any science classroom or laboratory. With its durable construction, ample storage space, and thoughtful design, this set is sure to enhance the learning experience and foster a love for scientific exploration among students. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.