Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

See-n-Wheel Bin

  • Mfr # 3926JC

  • Zoro # G111941916


product price: $163.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3926JC
Zoro #
G111941916
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft See-n-Wheel Bin is a versatile and practical storage solution designed to meet the needs of classrooms, playrooms, and daycare centers. With its sturdy construction and innovative design, this bin offers a convenient way to organize and store various items, ensuring a clutter-free environment. Measuring 15 inches in height, 13.5 inches in width, and 13.5 inches in depth, the See-n-Wheel Bin is compact yet spacious enough to accommodate a wide range of materials. Its transparent sides allow for easy visibility, enabling users to quickly locate and access the contents without the need to open the bin. This feature is particularly beneficial in educational settings, as it promotes independent learning and encourages children to take responsibility for their belongings. The bin is equipped with four durable casters, making it effortlessly mobile and allowing for easy transportation from one area to another. Whether it's books, toys, art supplies, or manipulatives, this bin can effortlessly handle the weight and ensure smooth movement across various surfaces. The casters also feature a locking mechanism, providing stability and preventing accidental rolling. Constructed from high-quality, non-toxic materials, the See-n-Wheel Bin prioritizes safety and durability. Its sturdy frame and reinforced corners ensure long-lasting use, even in high-traffic environments. Additionally, the bin is easy to clean, making maintenance a breeze for busy educators and caregivers. Overall, the Jonti-Craft See-n-Wheel Bin is a reliable and practical storage solution that combines functionality, mobility, and durability. Its transparent design, spacious interior, and effortless mobility make it an ideal choice for classrooms, playrooms, and daycare centers seeking to create an organized and engaging learning environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.