Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

See-Thru Large Crib and Space Divider

  • Mfr # 1655JC

  • Zoro # G911894245


product price: $1,029.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1655JC
Zoro #
G911894245
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft See-Thru Large Crib and Space Divider is a versatile and innovative piece of furniture designed to meet the needs of both infants and caregivers. This large crib and space divider is crafted with utmost precision and attention to detail, ensuring a safe and comfortable environment for infants. The crib features a see-through design, allowing caregivers to keep a close eye on the little ones while they rest or play. The transparent panels not only provide visibility but also promote airflow, ensuring optimal ventilation for the baby's comfort. The sturdy construction of the crib assures durability and stability, ensuring the safety of the child. In addition to being a crib, this versatile piece of furniture also serves as a space divider. With its adjustable panels, it can be easily transformed into a partition, creating separate areas within a room. This feature is particularly useful in daycare centers or nurseries where multiple activities are taking place simultaneously. The space divider allows caregivers to create a designated area for nap time or playtime, ensuring a well-organized and efficient environment. The Jonti-Craft See-Thru Large Crib and Space Divider is not only functional but also aesthetically pleasing. Its sleek and modern design seamlessly blends into any nursery or daycare setting. The neutral color scheme and clean lines add a touch of sophistication to the space. Overall, the Jonti-Craft See-Thru Large Crib and Space Divider is a practical and versatile piece of furniture that prioritizes the safety and comfort of infants while providing caregivers with a convenient solution for space management. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.