Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

See-Thru Small Mobile Space Divider

  • Mfr # 1656JC

  • Zoro # G511894287


product price: $967.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1656JC
Zoro #
G511894287
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft See-Thru Small Mobile Space Divider is a versatile and practical addition to any classroom or play area. This innovative space divider is designed to create separate areas for various activities while still maintaining an open and inclusive environment. Measuring at a convenient height of 29.5 inches, this mobile space divider is perfect for young children to interact and engage with their surroundings. The see-through panels are made from durable, scratch-resistant acrylic, allowing for easy supervision and ensuring safety at all times. The transparent design also promotes visibility, enabling teachers and caregivers to monitor children's activities from different angles. Equipped with four sturdy locking casters, this space divider can be effortlessly moved and positioned to suit the changing needs of the classroom. Whether it's creating a quiet reading corner, dividing play areas, or setting up a temporary art station, this mobile divider offers endless possibilities for organizing and optimizing space. The Jonti-Craft See-Thru Small Mobile Space Divider is not only functional but also aesthetically pleasing. Its sleek and modern design seamlessly blends into any learning environment, enhancing the overall ambiance. The neutral color scheme of the frame complements various color schemes and decor styles, making it a versatile addition to any classroom or playroom. Constructed with high-quality materials, this space divider is built to withstand the rigors of daily use. Its sturdy frame ensures stability, while the smooth edges and rounded corners prioritize the safety of young children. Overall, the Jonti-Craft See-Thru Small Mobile Space Divider is a must-have item for educators and caregivers looking to create a flexible and organized learning environment. With its durability, functionality, and aesthetic appeal, this space divider is an investment that will benefit both children and adults for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.