
See-Thru Table Divider Shields, 2 Station, 30 in. x 8 in. x 16 in.
Mfr # 9823JC
Zoro # G112537729
product price: $219.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9823JC
Zoro #
G112537729
UPC #
-
Country of Origin
United States
Description
The Jonti-Craft See-Thru Table Divider Shields - 2 Station - 30 in. x 8 in. x 16 in. is a versatile and practical addition to any classroom or workspace. Designed to provide a safe and secure environment, these table divider shields offer a transparent barrier that allows for easy visibility while maintaining physical separation. Measuring 30 inches in width, 8 inches in depth, and 16 inches in height, these shields are perfectly sized to fit on most standard tables or desks. The two-station design allows for two individuals to work side by side while still maintaining a safe distance. Whether it's in a classroom, library, or office setting, these shields provide an effective solution for creating individual workspaces. Constructed with high-quality materials, these table divider shields are built to withstand daily use and offer long-lasting durability. The see-through design ensures that natural light is not blocked, creating a bright and inviting workspace. Additionally, the transparent barrier allows for easy communication and collaboration between individuals while still maintaining a level of privacy. Easy to install and remove, these shields can be quickly set up or taken down as needed. The lightweight design makes them portable and easy to transport, allowing for flexible use in various settings. Whether it's for social distancing purposes or creating individual workstations, the Jonti-Craft See-Thru Table Divider Shields - 2 Station - 30 in. x 8 in. x 16 in. provide a practical and efficient solution for maintaining a safe and productive environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.