
See-Thru Table Divider Shields, 2 Station with Opening, 24 in. x 8 in. x 23.5 in.
Mfr # 9825JC
Zoro # G812313234
product price:Â $289.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9825JC
Zoro #
G812313234
UPC #
-
Country of Origin
United States
Description
The Jonti-Craft See-Thru Table Divider Shields - 2 Station with Opening - 24 in. x 8 in. x 23.5 in. is a versatile and practical addition to any classroom or workspace. Designed to provide a safe and secure environment, this table divider shield offers a transparent and see-through surface that allows for easy visibility and interaction while maintaining a physical barrier. Measuring 24 inches in width, 8 inches in depth, and 23.5 inches in height, this table divider shield is perfectly sized to fit on most standard tables or desks. It features two separate stations with an opening in the center, allowing for convenient access and collaboration between users. Whether it's in a classroom, library, or office setting, this divider shield promotes a sense of privacy and concentration, enabling individuals to focus on their tasks without distractions. Crafted with high-quality materials, this table divider shield is built to withstand daily use and offers long-lasting durability. The transparent surface is made from a sturdy and shatterproof material, ensuring safety and preventing accidents. Additionally, the smooth edges and rounded corners provide added protection against potential injuries. Easy to install and remove, this table divider shield requires no additional tools or complicated assembly. It can be effortlessly placed on any table or desk, providing an instant partition that can be adjusted or repositioned as needed. The lightweight design allows for easy portability, making it convenient to move and store when not in use. Overall, the Jonti-Craft See-Thru Table Divider Shields - 2 Station with Opening - 24 in. x 8 in. x 23.5 in. is a practical and versatile solution for creating a safe and productive workspace. With its transparent design, durable construction, and user-friendly features, this table divider shield is an essential tool for promoting focus, collaboration, and privacy in any educational or professional setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.