
See-Thru Table Divider Shields, 4 Station, 47.5 in. x 47.5 in. x 24 in.
Mfr # 9858JC
Zoro # G012313256
product price: $689.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9858JC
Zoro #
G012313256
UPC #
-
Country of Origin
United States
Description
The Jonti-Craft See-Thru Table Divider Shields - 4 Station - 47.5 in. x 47.5 in. x 24 in. is a versatile and practical addition to any classroom or workspace. Designed to provide a safe and organized environment, this table divider shield is perfect for creating individual workstations or dividing larger tables into smaller sections. Measuring 47.5 inches in width, 47.5 inches in length, and 24 inches in height, this shield offers ample space for up to four individuals to work comfortably. The see-through design allows for easy supervision and collaboration while maintaining a sense of privacy and focus. Crafted from durable and high-quality materials, this table divider shield is built to withstand daily use and is easy to clean, ensuring long-lasting performance. The four-station configuration of this divider shield promotes individualized learning and encourages independent work. It is ideal for classrooms, study areas, libraries, or any setting where multiple individuals need their own dedicated workspace. The sturdy construction ensures stability, while the transparent panels allow for natural light to pass through, creating a bright and inviting atmosphere. Easy to assemble and disassemble, this table divider shield can be conveniently stored when not in use, saving valuable space. It is also lightweight, making it easy to move and reconfigure as needed. Whether used in a classroom, office, or any other collaborative setting, the Jonti-Craft See-Thru Table Divider Shields - 4 Station - 47.5 in. x 47.5 in. x 24 in. is a versatile and practical solution for creating a productive and organized workspace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.