
See-Thru Table Divider Shields, 6 Station, 70.5 in. x 29.5 in. x 16 in.
Mfr # 9834JC
Zoro # G012313195
product price:Â $616.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9834JC
Zoro #
G012313195
UPC #
-
Country of Origin
United States
Description
The Jonti-Craft See-Thru Table Divider Shields - 6 Station is a versatile and practical addition to any classroom or learning environment. With its innovative design and high-quality construction, this table divider shield provides a safe and comfortable space for students to work and collaborate. Measuring at 70.5 inches in length, 29.5 inches in width, and 16 inches in height, this table divider shield is perfectly sized to fit most standard classroom tables. It features six individual stations, allowing multiple students to work simultaneously while maintaining a clear division between each station. The see-thru design of the shield ensures that students can easily see and interact with their peers, promoting communication and collaboration. Constructed from durable and easy-to-clean materials, this table divider shield is built to withstand the rigors of daily classroom use. The transparent panels are made from sturdy acrylic, providing a clear view of the entire workspace while also offering protection from airborne particles and germs. The sturdy frame is crafted from high-quality birch plywood, ensuring long-lasting durability and stability. The Jonti-Craft See-Thru Table Divider Shields - 6 Station is not only functional but also aesthetically pleasing. The natural wood finish of the frame adds a touch of warmth and elegance to any classroom setting. Additionally, the compact and lightweight design allows for easy storage and transportation, making it ideal for classrooms with limited space or for educators who frequently rearrange their learning environments. Overall, the Jonti-Craft See-Thru Table Divider Shields - 6 Station is a must-have item for any classroom or learning space. Its innovative design, durable construction, and practical features make it an excellent investment for educators looking to create a safe and productive learning environment for their students.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.