
See-Thru Table Divider Shields, Center Divider, 47.5 in. x 12 in. x 24 in.
Mfr # 9853JC
Zoro # G012313225
product price: $409.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9853JC
Zoro #
G012313225
UPC #
-
Country of Origin
United States
Description
The Jonti-Craft See-Thru Table Divider Shields - Center Divider - 47.5 in. x 12 in. x 24 in. is a versatile and practical addition to any classroom or workspace. Designed to provide a safe and secure environment, this table divider shield offers a transparent and durable solution for maintaining social distancing and reducing the spread of germs. Measuring 47.5 inches in length, 12 inches in width, and 24 inches in height, this center divider shield is perfectly sized to fit most standard tables. The see-through design allows for easy visibility and interaction while still providing a physical barrier between individuals. Crafted from high-quality materials, this shield is built to withstand daily use and is easy to clean and sanitize. The Jonti-Craft See-Thru Table Divider Shield is not only functional but also aesthetically pleasing. Its sleek and modern design seamlessly blends into any environment, creating a visually appealing workspace. The center divider feature allows for multiple individuals to work or study simultaneously while maintaining a safe distance. Ideal for classrooms, libraries, offices, and other communal spaces, this table divider shield promotes a healthy and productive environment. It provides peace of mind to teachers, students, and employees by offering an additional layer of protection against airborne particles and droplets. Invest in the Jonti-Craft See-Thru Table Divider Shields - Center Divider - 47.5 in. x 12 in. x 24 in. to create a safe and organized space that prioritizes the well-being of its occupants.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.