
See-Thru Table Divider Shields, Center Divider, 47.5 in. x 8 in. x 16 in.
Mfr # 9845JC
Zoro # G112313217
product price: $271.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9845JC
Zoro #
G112313217
UPC #
-
Country of Origin
United States
Description
The Jonti-Craft See-Thru Table Divider Shields - Center Divider - 47.5 in. x 8 in. x 16 in. is a versatile and practical addition to any classroom or learning environment. Designed to provide a safe and secure space for students, this table divider shield offers a transparent and see-through design, allowing for easy supervision while maintaining a sense of privacy. Measuring 47.5 inches in length, 8 inches in width, and 16 inches in height, this center divider shield is perfectly sized to fit most standard tables. It is constructed with high-quality materials, ensuring durability and longevity, even with regular use. The transparent acrylic material used in its construction is not only sturdy but also provides a clear view, allowing students to see and interact with their peers while maintaining a safe distance. This table divider shield is incredibly easy to install and remove, making it a convenient option for classrooms that require flexible seating arrangements. The center divider design allows for multiple shields to be connected, creating a larger partitioned area if needed. The lightweight construction of this shield ensures easy portability, allowing teachers to rearrange their classroom setup effortlessly. Ideal for classrooms, study areas, libraries, or any other educational setting, the Jonti-Craft See-Thru Table Divider Shields - Center Divider - 47.5 in. x 8 in. x 16 in. provides a practical solution for maintaining social distancing and promoting a safe learning environment. With its transparent design, durable construction, and easy installation, this table divider shield is a must-have for educators and students alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.