
See-Thru Table Divider Shields, Center Divider, 59.5 in. x 8 in. x 16 in.
Mfr # 9846JC
Zoro # G512313312
product price: $311.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9846JC
Zoro #
G512313312
UPC #
-
Country of Origin
United States
Description
The Jonti-Craft See-Thru Table Divider Shields - Center Divider is a versatile and practical addition to any classroom or workspace. With its dimensions of 59.5 inches in length, 8 inches in width, and 16 inches in height, this table divider shield provides an effective barrier between individuals, ensuring privacy and concentration. Crafted with high-quality materials, this center divider shield is built to last. The see-thru design allows for easy visibility, promoting a sense of openness while still maintaining a level of separation. The transparent panels are made from durable acrylic, providing a clear view of the surroundings and allowing natural light to pass through. This table divider shield is incredibly easy to install and can be securely attached to most standard tables. The center divider design ensures stability and prevents any unwanted movement or tipping. It can be easily adjusted to fit different table sizes, making it suitable for various environments such as classrooms, libraries, offices, or collaborative workspaces. Not only does this divider shield provide physical separation, but it also helps to reduce distractions and noise, creating a more focused and productive environment. It is ideal for activities that require concentration, such as studying, reading, or working on individual projects. The Jonti-Craft See-Thru Table Divider Shields - Center Divider is a practical solution for creating personal spaces within shared areas. Its durable construction, easy installation, and transparent design make it a versatile and essential tool for enhancing privacy and productivity in any setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.