See-Thru Table Divider Shields, Center Divider, 71.5 in. x 12 in. x 24 in.
- Mfr # 9855JC
- Zoro # G312313277
product price:Â
$
569.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9855JC
- Zoro #
- G312313277
- UPC #
- 743080108432
- Country of Origin
- United States
Description
The Jonti-Craft See-Thru Table Divider Shields - Center Divider - 71.5 in. x 12 in. x 24 in. is a versatile and practical addition to any classroom or workspace. Designed to provide a safe and secure environment, this table divider shield offers a transparent and see-through surface, allowing for easy visibility and interaction while maintaining a physical barrier. Measuring 71.5 inches in length, 12 inches in height, and 24 inches in width, this center divider shield is perfectly sized to fit most standard tables. Crafted with high-quality materials, it ensures durability and longevity, making it suitable for everyday use in busy educational settings. The see-through design of this table divider shield promotes an inclusive and collaborative learning environment. It allows students to engage with their peers and teachers while still maintaining a level of separation, ensuring focus and concentration. The transparent surface also enables teachers to monitor and supervise students' activities effortlessly. Easy to install and remove, this center divider shield offers flexibility and adaptability. It can be effortlessly placed on any table and adjusted according to the specific needs of the classroom or workspace. The lightweight construction allows for easy transportation and storage when not in use. Ideal for classrooms, libraries, study areas, and collaborative workspaces, the Jonti-Craft See-Thru Table Divider Shields - Center Divider - 71.5 in. x 12 in. x 24 in. is a reliable and practical solution for creating a safe and productive learning environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.