Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Clear Acrylic Plexiglass Sneeze Guard - Rounded Edges (P), 0.250 Thic
- Mfr # SNEEZEGUARD.250CLRACRYLIC-12X48
- Zoro # G100932031
product price:Â
$
60.69
/ea
Key Features
Length
48
Weight
53
Height
0.25
Color
Clear
Width
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNEEZEGUARD.250CLRACRYLIC-12X48
- Zoro #
- G100932031
- UPC #
- -
- Country of Origin
- Multiple
- Weight
- 53
- Color
- Clear
- Specific Gravity (73 Deg: g/cm3)
- 1.2
Dimensions
- Length
- 48
- Height
- 0.25
- Width
- 12
Description
Plexiglass Sneeze Guards (protective checkout barriers) are an invaluable form of protection from the spread of COVID 19 coronavirus and other virus and bacteria. These Surface Mount Plexiglass barriers & protective sneeze guards are now being installed nationwide in pharmacies, grocery store check-out counters, convenience stores and other retail sales establishments. See the attached Application Details and Installation Guidelines. These shields are most commonly made from Plexiglass Acrylic Sheets, but for greater impact strength, can also be made from Polycarbonate Sheet, Impact-Modified Acrylic Sheet, or PETG Sheets. Edges are rounded with either a router or Edge Scraper Tool. Order Surface Mount Sneeze Guards Checkout Shields (Flat Panels) By Size using Price Calculators Above, or Send us your Large Volume Custom Request Today. Note: These are FLAT Panel Sneeze Guard Partitions intended For MOUNTING to Grocery Store Checkout Counters (NO BASE - NO FEET) Click Here for Countertop Sneeze Guards - Free-standing with Base COVID-19 Barriers & Masks Brochure Order Plexiglass Sneeze Guards Online or call (888) 995-7767 to speak with a customer service representative for Large Quantity Quotes (100+ Screens).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.