
See-Thru Table Divider Shields, Center Divider, 71.5 in. x 8 in. x 16 in.
Mfr # 9847JC
Zoro # G812313203
product price: $341.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9847JC
Zoro #
G812313203
UPC #
-
Country of Origin
United States
Description
The Jonti-Craft See-Thru Table Divider Shields - Center Divider is a versatile and practical addition to any classroom or learning environment. With its dimensions of 71.5 inches in length, 8 inches in width, and 16 inches in height, this table divider shield is designed to provide a clear and transparent barrier between students, ensuring their safety and well-being. Crafted with high-quality materials, this center divider shield is built to withstand daily use and offers exceptional durability. The see-thru design allows for easy visibility, enabling teachers to monitor students' activities while maintaining a safe and focused learning environment. The transparent shield also promotes social interaction and collaboration among students, as they can easily communicate and share ideas with their peers. The Jonti-Craft See-Thru Table Divider Shields are incredibly easy to install and can be effortlessly attached to any table or desk. The center divider design ensures that each student has their own personal space, minimizing distractions and creating a sense of privacy. This is particularly beneficial for tasks that require concentration, such as exams or individual work. Furthermore, these table divider shields are not only functional but also aesthetically pleasing. The sleek and modern design seamlessly blends with any classroom decor, enhancing the overall ambiance of the learning environment. In conclusion, the Jonti-Craft See-Thru Table Divider Shields - Center Divider is a must-have item for any educational setting. Its durable construction, transparent design, and easy installation make it an ideal choice for promoting safety, focus, and collaboration among students.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.