Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensory Table

  • Mfr # 0285JC

  • Zoro # G811899708


product price: $550.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0285JC
Zoro #
G811899708
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Sensory Table is a versatile and engaging piece of furniture designed to stimulate children's senses and promote hands-on learning experiences. Crafted with utmost precision and attention to detail, this sensory table is a perfect addition to any classroom, daycare, or playroom setting. Measuring at an ideal height for young children, this table provides a comfortable and accessible space for them to explore various sensory materials. Its sturdy construction ensures durability and longevity, with a scratch-resistant laminate surface that can withstand the rigors of daily use. The table features a spacious, rectangular design that allows multiple children to gather around and engage in collaborative play. Equipped with a removable, see-through lid, it offers the flexibility to contain sensory materials such as sand, water, rice, or even small objects for sorting and discovery. The lid also serves as a protective cover, keeping the contents clean and secure when not in use. The Jonti-Craft Sensory Table promotes sensory development by encouraging children to touch, feel, and manipulate different textures and materials. It fosters cognitive skills as they experiment with cause and effect, problem-solving, and imaginative play. Additionally, the table's smooth edges and rounded corners ensure safety during playtime. With its neutral color palette and timeless design, this sensory table seamlessly blends into any educational or recreational environment. It is easy to clean and maintain, making it a practical choice for busy educators and caregivers. Overall, the Jonti-Craft Sensory Table is a well-crafted, durable, and versatile piece of furniture that provides endless opportunities for sensory exploration and learning. It is an investment in children's development and a valuable addition to any learning space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.