Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Space Saver Sensory Table

  • Mfr # 2857JC

  • Zoro # G211901001


product price: $548.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2857JC
Zoro #
G211901001
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Space Saver Sensory Table is a versatile and engaging piece of furniture designed to stimulate children's senses and promote interactive play. With its compact and space-saving design, this sensory table is perfect for classrooms, playrooms, or any area where space is limited. Crafted with high-quality materials, this sensory table is built to withstand the rigors of daily use. The sturdy construction ensures durability and longevity, making it a reliable investment for years to come. The table features a spacious surface area, providing ample room for multiple children to explore and experiment with various sensory materials. Equipped with a removable, see-through lid, this sensory table allows for easy access and convenient storage of sensory materials. The lid also serves as a protective cover, keeping the contents clean and preventing spills or messes. The transparent design enables children to observe and interact with the materials even when the lid is closed, enhancing their curiosity and imagination. The Jonti-Craft Space Saver Sensory Table is designed with safety in mind. The rounded edges and corners minimize the risk of accidents or injuries, ensuring a worry-free playtime experience. The table's height is also adjustable, accommodating children of different ages and sizes. This sensory table offers endless possibilities for sensory exploration and learning. Whether it's water, sand, rice, or any other sensory material, children can engage in hands-on activities that promote sensory development, fine motor skills, and cognitive abilities. From scooping and pouring to sorting and measuring, this sensory table encourages creativity, problem-solving, and social interaction. Overall, the Jonti-Craft Space Saver Sensory Table is a valuable addition to any educational or recreational setting. Its compact design, durability, and educational benefits make it an excellent choice for encouraging sensory exploration and imaginative play in children.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.