Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Space-Saver Storage Cabinet

  • Mfr # 5949JC

  • Zoro # G011941863


product price: $1,194.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5949JC
Zoro #
G011941863
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Space-Saver Storage Cabinet is a versatile and practical storage solution designed to maximize space and organization in any setting. With its sleek and compact design, this cabinet is perfect for classrooms, playrooms, offices, or any area where storage is needed. Constructed with high-quality materials, this storage cabinet is built to withstand the rigors of daily use. The durable wood construction ensures long-lasting durability, while the scratch-resistant laminate finish adds an extra layer of protection. The cabinet features rounded edges and corners, making it safe for children to use. Featuring ample storage space, this cabinet includes three adjustable shelves that can be easily customized to accommodate various items of different sizes. The adjustable shelves allow for efficient organization, making it easy to store books, toys, art supplies, or any other items that need to be neatly organized and easily accessible. The cabinet also includes a locking mechanism, providing added security for valuable items or sensitive materials. The lock can be easily operated, ensuring that only authorized individuals have access to the contents of the cabinet. With its neutral design and versatile functionality, the Jonti-Craft Space-Saver Storage Cabinet seamlessly blends into any existing decor or color scheme. Its compact size allows it to fit into tight spaces, making it an ideal choice for areas with limited floor space. Overall, the Jonti-Craft Space-Saver Storage Cabinet is a reliable and efficient storage solution that combines durability, functionality, and style. Whether used in a classroom, office, or playroom, this cabinet is sure to enhance organization and create a clutter-free environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.