Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Bookcase

  • Mfr # 0971JC

  • Zoro # G311894210


product price: $528.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0971JC
Zoro #
G311894210
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Standard Bookcase is a versatile and functional piece of furniture that is perfect for any classroom, library, or office space. With its sturdy construction and ample storage space, this bookcase is designed to withstand the rigors of daily use while providing a stylish and organized solution for storing books, magazines, and other materials. Crafted from high-quality birch wood, this bookcase features a natural finish that adds a touch of warmth and elegance to any room. The durable construction ensures that this bookcase will last for years to come, making it a smart investment for any educational or professional setting. Measuring at a generous height of 48 inches, this bookcase offers four spacious shelves that can accommodate a wide range of items. Whether you need to store textbooks, reference materials, or decorative items, this bookcase has the space to accommodate them all. The adjustable shelves allow for customization, making it easy to create the perfect storage solution for your specific needs. In addition to its practical design, this bookcase also prioritizes safety. The rounded edges and corners reduce the risk of accidents, making it a safe choice for classrooms or spaces with young children. The sturdy construction ensures that the bookcase remains stable, even when fully loaded with books and other items. Overall, the Jonti-Craft Standard Bookcase is a reliable and versatile storage solution that combines functionality, durability, and style. With its ample storage space, adjustable shelves, and sturdy construction, this bookcase is a must-have for any educational or professional environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.