Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Cabinet, Mobile

  • Mfr # 5950JCWC

  • Zoro # G511900681


product price: $1,985.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5950JCWC
Zoro #
G511900681
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Storage Cabinet - Mobile is a versatile and practical storage solution designed to meet the needs of any classroom or educational environment. This mobile storage cabinet is expertly crafted by Jonti-Craft, a renowned manufacturer known for their high-quality and durable furniture. With its spacious design and ample storage capacity, this cabinet provides an ideal solution for organizing and storing various items. It features multiple shelves that can accommodate books, toys, art supplies, and other classroom essentials. The adjustable shelves allow for customization, enabling you to create the perfect storage configuration to suit your specific needs. One of the standout features of this storage cabinet is its mobility. Equipped with heavy-duty casters, it can be easily moved around the room, allowing for effortless reconfiguration and flexibility. This is particularly beneficial in a classroom setting where space optimization is crucial. Constructed from sturdy and long-lasting materials, this storage cabinet is built to withstand the rigors of daily use. The durable laminate finish not only adds an attractive aesthetic but also provides protection against scratches and stains, ensuring that it maintains its pristine appearance for years to come. In addition to its functional design, this storage cabinet also prioritizes safety. It is equipped with rounded edges and corners, minimizing the risk of accidents and injuries. The doors feature full-length piano hinges, ensuring smooth and secure operation. Overall, the Jonti-Craft Storage Cabinet - Mobile is a reliable and versatile storage solution that combines functionality, durability, and safety. Whether used in a classroom, daycare, or any educational setting, this cabinet offers ample storage space and easy mobility, making it an essential addition to any learning environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.