Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight-Shelf Storage, Mobile

  • Mfr # 5231JC

  • Zoro # G011894138


product price: $409.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5231JC
Zoro #
G011894138
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Straight-Shelf Storage - Mobile is a versatile and practical storage solution that combines functionality with mobility. This storage unit is designed to meet the needs of classrooms, playrooms, and other educational or recreational spaces. Crafted with utmost precision and durability, this storage unit features a sturdy construction that can withstand the rigors of daily use. The straight-shelf design offers ample storage space for books, toys, art supplies, and other essentials, making it ideal for organizing and tidying up any space. One of the standout features of this storage unit is its mobility. Equipped with four heavy-duty casters, two of which are lockable, this unit can be easily moved around to accommodate changing needs or to create flexible learning environments. The lockable casters ensure stability and prevent any unwanted movement when the unit is in use. The Jonti-Craft Straight-Shelf Storage - Mobile is not only functional but also aesthetically pleasing. Its sleek and modern design seamlessly blends into any space, adding a touch of sophistication. The neutral color palette allows it to complement any existing decor or color scheme. Furthermore, this storage unit is designed with child safety in mind. The edges are rounded to prevent any accidental bumps or injuries, making it suitable for use in classrooms or play areas with young children. Overall, the Jonti-Craft Straight-Shelf Storage - Mobile is a reliable and versatile storage solution that offers convenience, durability, and mobility. It is an excellent addition to any educational or recreational space, providing a clutter-free and organized environment for both children and adults.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.