Zoro Homepage

Super-Sized Combo Mobile Storage Unit, with Colored Bins

  • Mfr # 0726JC

  • Zoro # G711899587


product price: $701.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0726JC
Zoro #
G711899587
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Super-Sized Combo Mobile Storage Unit with Colored Bins is a versatile and practical storage solution for any classroom, playroom, or daycare setting. This unit is designed to provide ample storage space while also adding a pop of color and organization to any space. Measuring at a generous 48 inches wide, this storage unit offers plenty of room to store toys, books, art supplies, and more. It features a combination of open shelves and colored bins, allowing for easy access and organization of various items. The colored bins come in a vibrant assortment of red, yellow, green, and blue, making it visually appealing and engaging for children. Constructed with high-quality materials, this storage unit is built to withstand the rigors of daily use. The durable laminate finish ensures long-lasting durability, while the sturdy casters provide easy mobility, allowing you to effortlessly move the unit around the room as needed. The Super-Sized Combo Mobile Storage Unit is not only functional but also safe for children to use. It is designed with rounded edges and corners, minimizing the risk of accidents or injuries. Additionally, the bins are made from non-toxic materials, ensuring the safety of children as they interact with the unit. Overall, the Jonti-Craft Super-Sized Combo Mobile Storage Unit with Colored Bins is a practical, durable, and visually appealing storage solution that will enhance any learning environment. With its ample storage space, vibrant colors, and child-friendly design, this unit is sure to keep your space organized and engaging for years to come. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.