Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super-Sized Combo Mobile Storage Unit, without Bins

  • Mfr # 0725JC

  • Zoro # G611900598


product price: $635.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0725JC
Zoro #
G611900598
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Super-Sized Combo Mobile Storage Unit is a versatile and practical storage solution designed to meet the needs of any classroom or playroom. This unit is specifically designed without bins, allowing for customizable storage options to suit your specific organizational needs. Crafted with durability in mind, this storage unit is constructed from high-quality materials that are built to withstand the rigors of daily use. The sturdy wood frame is reinforced with a durable laminate finish, ensuring long-lasting performance and resistance to scratches and stains. The edges are rounded for added safety, making it ideal for use in environments with young children. Featuring a super-sized design, this storage unit offers ample space to store a wide variety of items. The open shelves provide easy access to books, toys, art supplies, and more, making it perfect for organizing and displaying materials for easy retrieval. The spacious top surface can also be utilized as an additional workspace or display area. Equipped with heavy-duty casters, this storage unit can be easily moved around the room, allowing for flexible and convenient placement. The casters also feature a locking mechanism, ensuring stability and preventing accidental movement when desired. With its sleek and modern design, the Jonti-Craft Super-Sized Combo Mobile Storage Unit seamlessly blends into any classroom or playroom decor. Its neutral color palette and clean lines create a timeless aesthetic that complements any style. Overall, the Jonti-Craft Super-Sized Combo Mobile Storage Unit is a versatile and durable storage solution that offers ample space and customizable organization options. Whether used in a classroom, playroom, or any other setting, this storage unit is sure to enhance organization and functionality while adding a touch of style. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.