Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super-Sized Double-Sided Island

  • Mfr # 3291JC

  • Zoro # G011994227


product price: $860.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3291JC
Zoro #
G011994227
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Super-Sized Double-Sided Island is a versatile and innovative piece of furniture designed to enhance learning and play experiences for children. With its spacious and durable construction, this island provides ample space for multiple children to engage in various activities simultaneously. Measuring at an impressive 48 inches wide and 29.5 inches deep, this island offers a generous surface area for children to explore their creativity. The double-sided design allows for even more possibilities, as children can work on different projects or collaborate with their peers on opposite sides of the island. Whether it's building with blocks, drawing, or engaging in sensory play, this island provides the perfect platform for endless imaginative adventures. Crafted with high-quality materials, the Jonti-Craft Super-Sized Double-Sided Island is built to withstand the rigors of daily use in busy classrooms or playrooms. The sturdy construction ensures stability, while the scratch-resistant laminate surface makes it easy to clean and maintain. Additionally, the edges are rounded for added safety, ensuring a worry-free environment for children to explore and learn. Equipped with ample storage options, this island features multiple shelves and cubbies, allowing for easy organization and access to supplies. From art materials to building blocks, everything can be neatly stored within arm's reach, promoting independence and fostering a sense of responsibility in children. The Jonti-Craft Super-Sized Double-Sided Island is not only functional but also aesthetically pleasing. Its sleek and modern design seamlessly blends into any learning or play environment, enhancing the overall ambiance. Whether it's a classroom, daycare center, or home playroom, this island is sure to become a focal point that sparks joy and creativity in children. Overall, the Jonti-Craft Super-Sized Double-Sided Island is a remarkable piece of furniture that combines functionality, durability, and aesthetics. It provides an ideal space for children to engage in various activities, fostering their cognitive, social, and emotional development. With its superior craftsmanship and thoughtful design, this island is a valuable addition to any educational or play setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.