Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super-Sized Mobile Fold-n-Lock

  • Mfr # 0369JC

  • Zoro # G311900621


product price: $1,217.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0369JC
Zoro #
G311900621
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Super-Sized Mobile Fold-n-Lock is a versatile and functional storage solution designed to meet the needs of any classroom or play area. With its spacious design and durable construction, this mobile unit offers ample storage space for toys, books, and other educational materials. Measuring at an impressive height of 48 inches, this fold-n-lock unit provides plenty of room for children to easily access and organize their belongings. The unit features two large shelves that can be easily folded and locked into place, allowing for convenient storage and quick clean-up. The shelves are also adjustable, providing flexibility to accommodate items of various sizes. Constructed from high-quality birch wood, this mobile unit is built to withstand the rigors of daily use in a busy classroom environment. The edges are rounded for added safety, ensuring that little ones can freely explore and interact with the unit without the risk of injury. The sturdy casters allow for easy mobility, making it effortless to move the unit from one area to another. In addition to its practical design, the Jonti-Craft Super-Sized Mobile Fold-n-Lock is also aesthetically pleasing. The natural wood finish adds a touch of warmth and elegance to any space, while the clear, UV-resistant coating protects the unit from scratches and stains, ensuring its longevity. Overall, the Jonti-Craft Super-Sized Mobile Fold-n-Lock is a reliable and versatile storage solution that combines functionality, durability, and style. Whether used in a classroom, daycare, or playroom, this unit provides a convenient and organized space for children to learn, play, and explore. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.