Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super-Sized Single Mobile Storage Unit, 18 in. Deep

  • Mfr # 2691JC18

  • Zoro # G611942017


product price: $633.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2691JC18
Zoro #
G611942017
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Super-Sized Single Mobile Storage Unit - 18 in. Deep is a versatile and practical storage solution designed to meet the needs of any educational or commercial setting. With its spacious dimensions and durable construction, this storage unit offers ample space for organizing and storing various items, making it an ideal addition to classrooms, libraries, offices, or even playrooms. Measuring 18 inches deep, this storage unit provides an impressive amount of storage space, allowing you to neatly store books, toys, art supplies, or any other items that require organization. The deep shelves ensure that even larger items can be accommodated, making it a versatile option for any storage needs. Constructed by Jonti-Craft, a renowned manufacturer of high-quality educational furniture, this storage unit is built to withstand the rigors of daily use. The sturdy construction ensures durability and longevity, making it a reliable investment for years to come. One of the standout features of this storage unit is its mobility. Equipped with heavy-duty casters, it can be easily moved around the room or even between different areas, providing flexibility and convenience. The casters also have a locking mechanism, allowing you to secure the unit in place when needed. The Super-Sized Single Mobile Storage Unit is not only functional but also aesthetically pleasing. Its sleek design and neutral color blend seamlessly with any existing decor, adding a touch of sophistication to any space. In conclusion, the Jonti-Craft Super-Sized Single Mobile Storage Unit - 18 in. Deep is a versatile, durable, and aesthetically pleasing storage solution that offers ample space for organizing various items. With its mobility and sturdy construction, it is an excellent choice for educational or commercial settings seeking a reliable and practical storage solution. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.