Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super-Sized Single Mobile Storage Unit

  • Mfr # 2691JC

  • Zoro # G211899957


product price: $557.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2691JC
Zoro #
G211899957
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Super-Sized Single Mobile Storage Unit is a versatile and practical storage solution designed to meet the needs of any classroom or playroom. With its spacious and durable construction, this storage unit offers ample space to organize and store a wide range of items, from books and toys to art supplies and games. Crafted with high-quality materials, this storage unit is built to withstand the rigors of daily use. The sturdy wood construction ensures long-lasting durability, while the scratch-resistant laminate finish adds an extra layer of protection against wear and tear. The unit is also equipped with heavy-duty casters, allowing for easy mobility and convenient repositioning. Featuring a single large compartment, this storage unit provides a generous amount of storage space. The open design allows for easy access to stored items, making it ideal for young children to independently retrieve and put away their belongings. The unit's height is perfectly suited for little ones, promoting independence and fostering a sense of responsibility. The Super-Sized Single Mobile Storage Unit is not only functional but also aesthetically pleasing. The sleek and modern design seamlessly blends into any classroom or playroom decor, adding a touch of sophistication to the space. The neutral color options, including natural wood and vibrant primary colors, allow for easy coordination with existing furniture and decor. Overall, the Jonti-Craft Super-Sized Single Mobile Storage Unit is a reliable and versatile storage solution that combines functionality, durability, and style. Whether used in a classroom, daycare, or home setting, this storage unit offers a practical and efficient way to keep any space organized and clutter-free. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.