Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super-Sized Single Mobile Storage Unit, See-Thru Back

  • Mfr # 2691JCPL

  • Zoro # G211941847


product price: $998.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2691JCPL
Zoro #
G211941847
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Super-Sized Single Mobile Storage Unit with a See-Thru Back is a versatile and practical storage solution for any classroom, playroom, or daycare setting. This storage unit is designed to provide ample space for organizing and storing various items, ensuring a clutter-free environment. Constructed with high-quality materials, this storage unit is built to withstand the rigors of daily use. The sturdy wood frame is complemented by a durable laminate finish, ensuring long-lasting durability and resistance to scratches and stains. The see-thru back adds an extra level of functionality, allowing for easy visibility and access to stored items from both sides of the unit. Featuring a super-sized design, this storage unit offers an abundance of storage space. The spacious shelves provide ample room for books, toys, art supplies, and other classroom essentials. The open design of the shelves allows for easy organization and retrieval of items, promoting independence and fostering a sense of responsibility in children. Equipped with heavy-duty casters, this storage unit can be effortlessly moved around the room, making it convenient to rearrange the space or transport materials from one area to another. The locking casters ensure stability and safety, preventing any accidental movement when the unit is in use. With its sleek and modern design, this storage unit seamlessly blends into any classroom or playroom decor. The neutral color palette and clean lines create a visually appealing and inviting atmosphere. Whether used in a school, daycare, or home setting, the Jonti-Craft Super-Sized Single Mobile Storage Unit with a See-Thru Back is a practical and stylish storage solution that enhances organization and functionality. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.