Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supply Cabinet

  • Mfr # 9510JC

  • Zoro # G311941822


product price: $1,456.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9510JC
Zoro #
G311941822
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Supply Cabinet is a versatile and practical storage solution designed to meet the needs of classrooms, offices, and other educational or professional settings. With its spacious and well-organized design, this cabinet offers ample storage space for a wide range of supplies, materials, and equipment. Constructed with durability in mind, this cabinet is made from high-quality birch wood, ensuring long-lasting performance and resistance to wear and tear. The sturdy construction also allows for heavy items to be stored without compromising the integrity of the cabinet. Featuring multiple adjustable shelves, this supply cabinet provides customizable storage options to accommodate items of various sizes. The shelves can be easily moved or removed to create larger compartments for bulkier items or to create additional space for specific storage needs. The cabinet is equipped with doors that swing open smoothly, allowing for easy access to the contents inside. The doors can also be locked securely, providing added security for valuable or sensitive items. In addition to its functional design, the Jonti-Craft Supply Cabinet also boasts an aesthetically pleasing appearance. The natural wood finish adds a touch of warmth and elegance to any space, while the clean lines and simple design make it a versatile addition to any existing decor. Whether used in a classroom to store art supplies, in an office to organize paperwork, or in a workshop to house tools and equipment, the Jonti-Craft Supply Cabinet is a reliable and practical storage solution that combines functionality, durability, and style. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.