Zoro Homepage

Table with Storage, 15 in., 24 in. Ht, without Paper-Trays

  • Mfr # 55223JC

  • Zoro # G511894201


product price: $669.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55223JC
Zoro #
G511894201
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Table with Storage is a versatile and functional piece of furniture that is perfect for any classroom or playroom setting. With its sturdy construction and durable materials, this table is built to withstand the rigors of daily use by children. Measuring 15 inches in height, this table is designed to accommodate young learners comfortably. The adjustable height feature allows you to set the table at 24 inches, making it suitable for older children or adults. This flexibility ensures that the table can grow with your child, providing a comfortable and ergonomic workspace for years to come. One of the standout features of this table is its ample storage space. Equipped with multiple shelves and compartments, it provides a convenient solution for organizing and storing various items. Whether it's art supplies, books, or toys, this table can keep everything within easy reach, promoting a tidy and clutter-free environment. The absence of paper-trays in this particular model allows for even more versatility. Without the trays, the table can be used for a wider range of activities, such as building blocks, puzzles, or even as a writing surface. The smooth laminate tabletop is easy to clean and maintain, ensuring that it remains in pristine condition even after years of use. Overall, the Jonti-Craft Table with Storage is a practical and durable piece of furniture that offers both functionality and versatility. Its adjustable height, ample storage space, and sturdy construction make it an excellent investment for any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.