Zoro Homepage

Table with Storage, 24 in., 31 in. Ht, with Colored Paper-Trays

  • Mfr # 55233JC

  • Zoro # G511894188


product price: $950.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55233JC
Zoro #
G511894188
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Table with Storage is a versatile and functional piece of furniture that is perfect for any classroom or playroom setting. With its adjustable height feature, this table can accommodate children of different ages and sizes, making it suitable for a wide range of activities. Measuring 24 inches in width, this table provides ample space for children to work on various projects, such as arts and crafts, puzzles, or building blocks. The sturdy construction ensures durability and stability, allowing multiple children to gather around and engage in collaborative play. One of the standout features of this table is the inclusion of colored paper-trays. These trays are designed to hold and organize art supplies, such as markers, crayons, and paintbrushes. The vibrant colors of the trays not only add a pop of visual appeal but also make it easier for children to identify and access their materials. In addition to the paper-trays, this table also offers ample storage space underneath. The open shelves provide a convenient place to store books, toys, or other classroom essentials, keeping the area neat and organized. This promotes a sense of responsibility and encourages children to clean up after themselves. The Jonti-Craft Table with Storage is not only practical but also aesthetically pleasing. The sleek and modern design seamlessly blends into any classroom or playroom decor. The high-quality materials used in its construction ensure longevity, making it a worthwhile investment for any educational or recreational environment. Overall, the Jonti-Craft Table with Storage is a versatile and durable piece of furniture that offers both functionality and style. With its adjustable height, colored paper-trays, and ample storage space, this table is sure to enhance any learning or play experience. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.