Zoro Homepage

Table with Storage, 24 in., 31 in. Ht, without Paper-Trays

  • Mfr # 55232JC

  • Zoro # G911894160


product price: $872.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55232JC
Zoro #
G911894160
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Table with Storage is a versatile and functional piece of furniture that is perfect for any classroom or playroom setting. With its sturdy construction and durable materials, this table is built to withstand the rigors of daily use by children. Measuring 24 inches in width, this table provides ample space for children to work on various activities such as drawing, painting, building, and more. The height of the table can be adjusted from 31 inches, making it suitable for children of different ages and sizes. This feature ensures that the table can grow with your child, providing them with a comfortable and ergonomic workspace. One of the standout features of this table is its built-in storage. The storage area is conveniently located underneath the tabletop, allowing children to easily access their supplies and keep their workspace organized. The absence of paper-trays in this particular model provides even more flexibility in terms of storage options, allowing you to customize the space to suit your specific needs. Constructed from high-quality materials, this table is designed to withstand the wear and tear of everyday use. The edges are rounded for added safety, ensuring that children can work and play without the risk of injury. The table is also easy to clean, making it a practical choice for busy classrooms or playrooms. Overall, the Jonti-Craft Table with Storage is a versatile and durable piece of furniture that provides children with a comfortable and organized workspace. With its adjustable height and ample storage, this table is a practical and functional addition to any learning environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.