Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tabletop Charging Station

  • Mfr # 3401JC

  • Zoro # G612120384


product price: $131.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3401JC
Zoro #
G612120384
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Tabletop Charging Station is a versatile and efficient solution for charging multiple electronic devices in a classroom or office setting. With its sleek and compact design, this charging station provides a convenient and organized way to keep devices powered up and ready for use. Crafted with durability in mind, this charging station is constructed from high-quality materials that ensure long-lasting performance. The sturdy tabletop design allows for easy placement on any flat surface, making it ideal for classrooms, libraries, or shared workspaces. Its neutral color and clean lines blend seamlessly with any decor, adding a touch of modernity to the environment. Equipped with multiple charging ports, this station can accommodate up to ten devices simultaneously. The built-in surge protection feature ensures the safety of both the charging station and the connected devices, guarding against power surges and voltage fluctuations. Each charging port is designed to deliver a fast and efficient charge, minimizing downtime and maximizing productivity. The Jonti-Craft Tabletop Charging Station also offers a clutter-free solution for cable management. The integrated cable management system keeps charging cables neatly organized and prevents tangling or tripping hazards. This feature not only enhances the overall aesthetics of the charging station but also promotes a clean and organized workspace. Furthermore, this charging station is user-friendly and easy to operate. The LED indicator lights on each charging port provide a clear visual indication of the charging status, allowing users to easily identify which devices are fully charged and ready to use. In conclusion, the Jonti-Craft Tabletop Charging Station is a reliable and efficient charging solution that combines functionality, durability, and aesthetics. With its ability to charge multiple devices simultaneously, its built-in surge protection, and its cable management system, this charging station is an essential tool for any classroom or office environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.