Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tall Fixed Straight-Shelf Bookcase

  • Mfr # 5229JC

  • Zoro # G911894184


product price: $479.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5229JC
Zoro #
G911894184
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Tall Fixed Straight-Shelf Bookcase is a versatile and functional storage solution that combines durability, style, and ample space for organizing books, toys, and other items. Standing tall at an impressive height, this bookcase is designed to maximize vertical space and provide an organized display for your belongings. Crafted with meticulous attention to detail, this bookcase is constructed from high-quality materials to ensure long-lasting durability. The sturdy wood construction is complemented by a durable laminate finish, which not only adds a touch of elegance but also protects the surface from scratches and stains, making it ideal for high-traffic areas such as classrooms, libraries, or playrooms. Featuring fixed straight shelves, this bookcase offers plenty of storage space for books, magazines, and other items of various sizes. The open design allows for easy access and visibility, making it effortless to locate and retrieve items. The spacious shelves are also adjustable, allowing you to customize the height to accommodate larger items or create a more visually appealing display. With its sleek and timeless design, this bookcase seamlessly blends into any decor style, whether it be modern, traditional, or eclectic. The neutral color options, including natural wood tones and vibrant primary colors, make it suitable for both professional and personal settings. In addition to its functional design, this bookcase prioritizes safety. The rounded edges and corners minimize the risk of accidents, making it a safe choice for children's spaces. The sturdy construction ensures stability, even when fully loaded with books and other items. Overall, the Jonti-Craft Tall Fixed Straight-Shelf Bookcase is a reliable and versatile storage solution that combines durability, style, and functionality. Whether you need to organize a classroom, library, or playroom, this bookcase offers ample space, easy access, and a timeless design that will enhance any space. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.