Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toddler 2 Tub Sensory Table

  • Mfr # 0486JC

  • Zoro # G311899741


product price: $581.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0486JC
Zoro #
G311899741
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Toddler 2 Tub Sensory Table is a versatile and engaging piece of furniture designed specifically for young children. With its sturdy construction and thoughtful design, this sensory table provides a safe and stimulating environment for toddlers to explore and learn through sensory play. The table features two spacious tubs, allowing children to engage in a variety of sensory activities simultaneously. These tubs are made from durable, easy-to-clean plastic, ensuring long-lasting use and easy maintenance. The ample size of the tubs provides plenty of space for children to immerse their hands, allowing them to fully experience the different textures and materials placed inside. The Jonti-Craft Toddler 2 Tub Sensory Table also includes a clear, removable lid that can be used to cover the tubs when not in use. This lid not only keeps the contents of the tubs clean and protected but also serves as an additional play surface. Children can use the lid to build, stack, or create imaginative scenes, further enhancing their fine motor skills and creativity. Furthermore, this sensory table is designed with the safety of young children in mind. The rounded edges and corners eliminate the risk of accidental bumps or injuries, ensuring a worry-free playtime. The table's height is also specifically tailored for toddlers, allowing them to comfortably reach and explore the contents of the tubs without straining or needing assistance. Overall, the Jonti-Craft Toddler 2 Tub Sensory Table is a fantastic addition to any early childhood learning environment. It provides endless opportunities for sensory exploration, fine motor skill development, and imaginative play. With its durable construction and thoughtful design, this sensory table is sure to captivate and engage young children for hours on end.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.