Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toddler Fixed Straight-Shelf with See-Thru Back

  • Mfr # 3903JCPLNC

  • Zoro # G011899669


product price: $695.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3903JCPLNC
Zoro #
G011899669
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Toddler Fixed Straight-Shelf with See-Thru Back is a versatile and practical storage solution designed specifically for toddlers. With its sturdy construction and thoughtful design, this shelf provides a safe and organized space for little ones to explore and learn. Crafted with high-quality materials, this shelf is built to withstand the rigors of daily use in a busy toddler environment. The fixed straight-shelf design offers ample storage space for books, toys, and other learning materials, keeping them easily accessible for young children. The see-thru back adds an element of curiosity and excitement, allowing toddlers to see and engage with the items on the shelf from both sides. The shelf's low height is perfectly suited for toddlers, enabling them to independently select and return items without assistance. This promotes their sense of autonomy and encourages them to develop important organizational skills from an early age. The smooth edges and rounded corners ensure the safety of little ones, minimizing the risk of accidents or injuries. In addition to its functional features, the Jonti-Craft Toddler Fixed Straight-Shelf with See-Thru Back also boasts an attractive and modern design. The neutral color palette seamlessly blends with any classroom or playroom decor, while the durable finish resists scratches and stains, ensuring long-lasting beauty. Overall, the Jonti-Craft Toddler Fixed Straight-Shelf with See-Thru Back is a reliable and visually appealing storage solution that enhances the learning environment for toddlers. Its durability, accessibility, and safety features make it an excellent choice for early childhood centers, preschools, and homes where little ones are eager to explore and discover. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.