Zoro Homepage

Toddler Sensory Table

  • Mfr # 0286JC

  • Zoro # G711894285


product price: $653.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0286JC
Zoro #
G711894285
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Toddler Sensory Table is a versatile and engaging piece of furniture designed specifically for young children to explore and develop their senses. With its sturdy construction and thoughtful design, this sensory table offers endless opportunities for sensory play and learning. Measuring at a perfect height for toddlers, this table provides a safe and comfortable space for little ones to engage in hands-on activities. The spacious tabletop is made of durable, easy-to-clean material, ensuring that it can withstand the inevitable spills and messes that come with sensory play. The table also features a deep basin in the center, allowing children to explore various materials such as water, sand, or even rice. Equipped with a removable lid, this sensory table offers additional storage space underneath, making it convenient to keep sensory materials organized and easily accessible. The lid also doubles as a flat surface, providing a versatile play area for other activities when the sensory table is not in use. The Jonti-Craft Toddler Sensory Table is not only a great tool for sensory exploration but also promotes fine motor skills, hand-eye coordination, and social interaction. Whether children are scooping, pouring, or sorting, they are actively engaging their senses and developing important cognitive and physical abilities. With its durable construction, thoughtful design, and endless possibilities for sensory play, the Jonti-Craft Toddler Sensory Table is an excellent addition to any early childhood learning environment or home. It encourages curiosity, creativity, and exploration, providing young children with a valuable and enriching sensory experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.