Zoro Homepage

Toddler Single Mobile Storage Unit, 18 in. Deep

  • Mfr # 0324JC18

  • Zoro # G211899933


product price: $500.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0324JC18
Zoro #
G211899933
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Toddler Single Mobile Storage Unit - 18 in. Deep is a versatile and practical storage solution designed specifically for toddlers. With its sturdy construction and thoughtful design, this storage unit offers a convenient way to organize and store various items in any early learning or daycare setting. Measuring 18 inches deep, this mobile storage unit provides ample space for toys, books, art supplies, and other essentials. The deep shelves ensure that items are securely stored and easily accessible for little hands. The unit features a single compartment, allowing for easy organization and quick retrieval of items. Constructed from high-quality materials, this storage unit is built to withstand the rigors of daily use in a busy toddler environment. The durable laminate finish is resistant to scratches and stains, ensuring that the unit maintains its attractive appearance for years to come. The edges are rounded for added safety, minimizing the risk of accidents or injuries. The mobility of this storage unit is another standout feature. Equipped with four heavy-duty casters, it can be effortlessly moved around the room, allowing for flexible arrangement and easy cleaning. The casters also have a locking mechanism, ensuring stability and preventing any unwanted movement when the unit is in use. In addition to its functionality, this storage unit is designed with aesthetics in mind. The neutral color scheme and clean lines make it a seamless addition to any classroom or playroom decor. It can be easily paired with other Jonti-Craft furniture to create a cohesive and inviting learning environment. Overall, the Jonti-Craft Toddler Single Mobile Storage Unit - 18 in. Deep is a reliable and practical storage solution that offers both functionality and style. Its durable construction, ample storage space, and mobility make it an ideal choice for any early learning or daycare setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.