Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tots Loft, 24-36 Months

  • Mfr # 9752JC

  • Zoro # G711894278


product price: $4,009.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9752JC
Zoro #
G711894278
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Tots Loft is a versatile and engaging play structure designed specifically for children aged 24 to 36 months. This thoughtfully crafted loft provides a safe and stimulating environment for young explorers to enhance their physical and cognitive development. Constructed with high-quality materials, this Tots Loft is built to withstand the energetic play of toddlers. The sturdy birch plywood frame ensures durability and stability, while the attractive natural finish adds a touch of warmth to any playroom or classroom setting. The edges are rounded for added safety, minimizing the risk of accidents during playtime. Featuring multiple play areas, this loft offers endless possibilities for imaginative play. The spacious upper deck provides a cozy space for children to relax, read, or engage in pretend play. The lower level features a crawl-through tunnel, encouraging gross motor skills development and spatial awareness. Additionally, the built-in staircase with handrails promotes balance and coordination as children ascend and descend. The Tots Loft also includes a convenient storage shelf, allowing for easy organization of toys, books, or other play materials. This encourages children to develop responsibility and independence as they learn to tidy up after themselves. With its compact design, the Jonti-Craft Tots Loft is perfect for smaller spaces, making it an ideal addition to homes, daycare centers, or preschools. It meets all safety standards and is backed by Jonti-Craft's reputation for quality and excellence. Overall, the Jonti-Craft Tots Loft is a fantastic investment in your child's early development. It provides a safe, engaging, and versatile play space that will keep young minds active and entertained for hours on end. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.