Zoro Homepage

Trim-n-Tidy Large Locker

  • Mfr # 2713JC

  • Zoro # G911894412


product price: $1,106.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2713JC
Zoro #
G911894412
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Trim-n-Tidy Large Locker is a versatile and practical storage solution designed to meet the needs of busy classrooms, daycare centers, or even homes with multiple children. With its spacious design and durable construction, this locker offers a convenient way to keep belongings organized and easily accessible. Measuring 48 inches in height, this large locker provides ample storage space for coats, backpacks, lunch boxes, and other personal items. It features ten individual compartments, each equipped with a double coat hook, allowing for efficient organization and easy identification of belongings. The locker doors are designed with a child-friendly, rounded edge, ensuring safety and preventing accidents. Constructed from high-quality birch plywood, this locker is built to withstand the rigors of daily use. The edges are smoothly finished and the corners are reinforced for added durability. The sturdy construction ensures that this locker will withstand years of wear and tear, making it a reliable investment for any educational or childcare setting. In addition to its functional design, the Jonti-Craft Trim-n-Tidy Large Locker also boasts an attractive appearance. The natural wood finish adds a touch of warmth and elegance to any space, while the sleek design seamlessly blends with various decor styles. This locker is not only practical but also aesthetically pleasing, enhancing the overall ambiance of the room. Overall, the Jonti-Craft Trim-n-Tidy Large Locker is a versatile and durable storage solution that offers ample space for organizing personal belongings. Its sturdy construction, child-friendly design, and attractive appearance make it an ideal choice for classrooms, daycare centers, or any space where efficient storage is essential. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.