Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TrueModern Five Space Locker

  • Mfr # 1720JC

  • Zoro # G311894395


product price: $1,036.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1720JC
Zoro #
G311894395
UPC #
-
Country of Origin
United States

Description

The TrueModern Five Space Locker is a versatile and functional storage solution that combines style and practicality. With its sleek and modern design, this locker is perfect for any contemporary space, whether it be a school, office, or even a home. Constructed with high-quality materials, this locker is built to last. The sturdy steel frame ensures durability and stability, while the powder-coated finish adds a touch of elegance. The five spacious compartments provide ample storage space for personal belongings, books, or even office supplies. Each compartment features a secure lock, ensuring the safety and privacy of the contents stored inside. The lockers also come with ventilation holes, preventing any unpleasant odors or moisture buildup. Additionally, the doors are equipped with label holders, allowing for easy organization and identification of each compartment. The TrueModern Five Space Locker is not only functional but also highly customizable. It is available in a variety of vibrant colors, allowing you to choose the one that best suits your space and personal style. Whether you prefer a bold and eye-catching locker or a more subtle and understated one, there is an option for everyone. Furthermore, this locker is designed with convenience in mind. It is easy to assemble and can be effortlessly moved around thanks to its lightweight construction. The compact size of the locker makes it suitable for both small and large spaces, making it a versatile storage solution. In conclusion, the TrueModern Five Space Locker is a stylish and practical storage option that offers durability, security, and customization. With its sleek design and ample storage space, it is the perfect addition to any space in need of organization and style. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.