Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub, Black

  • Mfr # 8080JC

  • Zoro # G211947320


product price: $12.99
/ea
Sold in multiples of 2 for $25.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8080JC
Zoro #
G211947320
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Tub in Black is a versatile and practical storage solution designed to meet the needs of classrooms, playrooms, and various educational settings. With a generous size and a sleek black finish, this tub offers a perfect blend of functionality and style. Crafted with utmost precision and durability, this tub is made from high-quality materials to ensure long-lasting performance. The sturdy construction can withstand the rigors of daily use, making it an ideal choice for busy environments. The black color adds a touch of sophistication and modernity, effortlessly blending into any decor. Featuring ample storage space, this tub is perfect for organizing and storing a wide range of items. From toys and books to art supplies and manipulatives, it can accommodate various materials, keeping them neatly organized and easily accessible. The spacious design allows for efficient sorting and categorizing, promoting a clutter-free environment and enhancing productivity. Equipped with convenient handles, this tub offers easy portability, allowing you to effortlessly transport items from one area to another. Whether you need to move materials between classrooms or simply rearrange your space, this tub ensures hassle-free mobility. Furthermore, the Jonti-Craft Tub in Black is compatible with other Jonti-Craft furniture and storage units, offering endless possibilities for customization and organization. You can easily integrate it into existing setups or create a cohesive storage system tailored to your specific needs. In conclusion, the Jonti-Craft Tub in Black is a reliable and versatile storage solution that combines functionality, durability, and style. With its ample storage space, sturdy construction, and sleek design, it is an excellent addition to any educational or play environment, providing a practical and aesthetically pleasing solution for all your storage needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.