Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub, Navy

  • Mfr # 8083JC

  • Zoro # G811947324


product price: $14.15
/ea
Sold in multiples of 2 for $28.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8083JC
Zoro #
G811947324
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Tub in Navy is a versatile and practical storage solution designed to meet the needs of classrooms, playrooms, and daycare centers. With its spacious dimensions and durable construction, this tub offers a reliable and convenient way to organize and store various items. Measuring 13.5 inches in length, 8.5 inches in width, and 5.25 inches in height, this tub provides ample space for storing toys, art supplies, books, and other materials. Its deep navy color adds a touch of sophistication and complements any decor, making it suitable for both educational and home environments. Crafted from high-quality, non-toxic plastic, this tub is built to withstand the rigors of daily use. Its sturdy construction ensures long-lasting durability, allowing it to withstand rough handling and heavy loads. The smooth edges and rounded corners provide added safety, minimizing the risk of accidents or injuries. The Jonti-Craft Tub is designed with convenience in mind. It features a stackable design, allowing for easy storage and maximizing space efficiency. The built-in handles on the sides facilitate effortless transportation, making it simple for children and adults alike to carry and move the tub as needed. Furthermore, this tub is compatible with Jonti-Craft storage units, making it a perfect fit for existing classroom or playroom furniture. It can be easily integrated into shelving units or cubbies, providing a neat and organized storage solution. In conclusion, the Jonti-Craft Tub in Navy is a reliable, durable, and versatile storage option that offers ample space for organizing various items. Its sturdy construction, convenient features, and compatibility with existing furniture make it an excellent choice for classrooms, playrooms, and daycare centers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.