Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twin Activity Center

  • Mfr # 7821JC

  • Zoro # G411900491


product price: $1,042.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7821JC
Zoro #
G411900491
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Twin Activity Center is a versatile and innovative piece of furniture designed to enhance learning and play experiences for children. With its thoughtful design and durable construction, this activity center offers a wide range of activities and storage options, making it an ideal addition to any classroom, daycare, or playroom. Measuring 48 inches wide, this activity center features two spacious tabletops, providing ample space for multiple children to engage in various activities simultaneously. The tabletops are made of high-quality laminate, ensuring durability and easy maintenance. Each tabletop is equipped with a built-in storage tray, allowing children to keep their supplies organized and within reach. The activity center also includes two removable whiteboard panels, perfect for drawing, writing, and practicing letters or numbers. These panels can be easily attached to the tabletops or used separately, providing flexibility and adaptability to different learning needs. Furthermore, the Jonti-Craft Twin Activity Center features a large storage shelf underneath the tabletops, offering plenty of space to store books, puzzles, art supplies, and other educational materials. The shelf is accessible from both sides of the activity center, allowing easy access for children and teachers alike. Constructed with sturdy birch wood and finished with a child-friendly, non-toxic laminate, this activity center is built to withstand the rigors of daily use. Its rounded edges and corners ensure safety, while the smooth surfaces make cleaning a breeze. Overall, the Jonti-Craft Twin Activity Center is a versatile and durable piece of furniture that promotes creativity, collaboration, and organization. With its multiple activity options and ample storage space, it is an excellent investment for any educational or play environment, providing endless opportunities for children to learn, explore, and have fun. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.