Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Young Time Low Single Storage Unit

  • Mfr # 7143YT

  • Zoro # G211899681


product price: $452.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7143YT
Zoro #
G211899681
UPC #
-
Country of Origin
United States

Description

The Young Time Low Single Storage Unit is a versatile and practical storage solution designed specifically for young children. With its compact size and sturdy construction, this storage unit is perfect for organizing and storing various items in a classroom, playroom, or even at home. Measuring at 24.5 inches wide, 29.5 inches high, and 11.5 inches deep, this storage unit offers ample space for books, toys, art supplies, and other essentials. It features four spacious compartments, each measuring 9.5 inches wide and 11 inches deep, providing plenty of room for children to easily access and store their belongings. Constructed from durable and easy-to-clean laminate material, this storage unit is built to withstand the wear and tear of daily use. The edges are rounded for added safety, ensuring that little ones can freely explore and interact with their stored items without any risk of injury. The unit's sleek and minimalist design seamlessly blends into any classroom or playroom decor, while its neutral color palette of natural wood tones allows it to effortlessly complement any existing furniture or color scheme. Additionally, the unit's low height makes it easily accessible for young children, encouraging independence and fostering a sense of ownership over their belongings. The Young Time Low Single Storage Unit is not only functional but also promotes organization and tidiness among children. By providing a designated space for their belongings, it teaches them valuable life skills such as responsibility and orderliness. Invest in this versatile storage unit to create a clutter-free and organized environment that will enhance any child's learning and play experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.